Shop ZORO SELECT

Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 12 mm Ht, 50 PK

  • Mfr # M12910.120.0001
  • Zoro # G1971691

product price: 
$
7.49
/pk of 50, $0.15/ea

Key Features

Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M12910.120.0001
Zoro #
G1971691
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Hex Height
12 mm
Hex Width
19 mm
Width Across Flats
19.0 mm
Nut Height
12.0 mm
Dia./Thread Size
M12-1.75
For Screw Size
M12

Details

Item
Lock Nut
Hex Type
Standard Hex Top Lock
Lock Type
Top Lock Distorted Thread
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
D980V
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Rockwell Hardness
36
Pack Size
Small Pack
Material Grade
Class 10
Fastener Thread Type
Metric
Fastener Thread Direction
Right Hand
Basic Material
Steel
Nut Style
Top Lock
Type
Top Lock
Nut Standards
D980V
Dimensional Standards
D980V
Fastener Finish
Zinc
Color
SILVER
Industry Standards
DIN 980
Thread Fit
6H
Material Quality Standards
DIN 898
Insert Material
Nylon
Shell Material
Steel

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M12x1.75, Hex Width 19 mm, Hex Height 12 mm, Lock Type Top Lock Distorted Thread, Dimensional Standards D980V, Material Quality Standards DIN 898, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Color SILVER, Industry Standards DIN 980, Insert Material Nylon, Pack Size Small Pack, Resistance Properties Not Applicable, Rockwell Hardness 36, Thread Fit 6H, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.