This item is Discontinued.

Zoro Select Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 50 mm L, 150 PK L04104.120.0050

This item is Discontinued.

Zoro Select

Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 50 mm L, 150 PK (Discontinued)

Mfr # L04104.120.0050
Zoro # G5663458
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04104.120.0050
Zoro #
G5663458
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
50 mm
Head Width
19 mm
Head Height
7.5 mm
Min. Thread Length
30 mm
Head and Washer Height
7.5 mm
Minimum Thread Length
30 mm
Drive Size
19 mm
Dia./Thread Size
M12-1.75
Overall Length
50 mm
Screw Size
M12
Wire Rope Length
50 mm
Length
50 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ISO 898-1
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
830 N/sq mm
Rockwell Hardness
HRC32
Tensile Strength
150,800 psi
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M12-1.75
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Threadlocker Maximum Temperature
1.75 mm
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1
Bolt Material
Steel
Material Type
Steel
Fastener Industry Standards
DIN 931
Basic Material
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Partially Threaded
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Yellow Passivated, Dia./Thread Size M12-1.75, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.