Shop ZORO SELECT
See all product information
Create Account
Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 25 PK
- Mfr # M04104.120.0070
- Zoro # G5341147
product price:Â
$
12.99
/pk of 25, $0.52/ea
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Head Width
19 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M04104.120.0070
- Zoro #
- G5341147
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M12-1.75
- Fastener Length
- 70 mm
- Head Width
- 19 mm
- Min. Thread Length
- 30 mm
- Head Height
- 7.5 mm
- Head and Washer Height
- 7.5 mm
- Overall Length
- 70 mm
- Screw Size
- M12
- Minimum Thread Length
- 30 mm
- Wire Rope Length
- 70 mm
- Length
- 70 mm
Description
The ZORO SELECT - M04104.120.0070 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together, providing essential support in construction, manufacturing, and engineering projects. The screw adheres to the DIN 931 Dimensional Standards and requires an external hex drive for installation or removal.
- Fastener Length: The product has a length of 70 mm which suggests the depth to which it could potentially be inserted into materials.
- Finish: The product features a Zinc Yellow finish that is intended to contribute towards its durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: This item is sourced from various international manufacturers offering an array of quality and price options.
- Material: Constructed with steel; this material choice may influence the product's strength, durability and potential for resisting corrosion.
- Material Grade/Class: Adheres to Class 10.9 standard indicating strength, hardness and resistance properties.
- Tensile Strength: The reported tensile strength is 150800 psi. This value provides an indication about the potential performance in different applications."
- Thread Direction and Size:The right-hand thread direction along with size M12-1.75 are designed to fit specific application requirements."
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.