Shop ZORO SELECT

Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK

  • Mfr # M04114.120.0030
  • Zoro # G5344455

product price: 
$
18.49
/pk of 50, $0.37/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Head Width
19 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M04114.120.0030
Zoro #
G5344455
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
30 mm
Head Width
19 mm
Head Height
7.5 mm
Min. Thread Length
30 mm
Head and Washer Height
7.5 mm
Overall Length
30 mm
Minimum Thread Length
30 mm
Screw Size
M12
Wire Rope Length
30 mm
Length
30 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRC32
Fastener Finish
Zinc Yellow
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1.75 mm
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M12-1.75
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - M04114.120.0030 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together. Made from steel and manufactured in accordance with the DIN 933 dimensional standards, these screws are designed for compatibility across different projects.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Finish: The product features a zinc yellow finish.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
  • Material Grade/Class: Class 10.9 indicates strength, hardness, and resistance properties suitable for various industrial applications.
  • Rockwell Hardness: The product has been measured at HRC32 Rockwell Hardness. This is an indication of its hardness but actual performance may vary depending on usage conditions.
  • Tensile Strength: The product has a reported tensile strength of 150,800 psi. Its performance under stress may vary based on application conditions.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size M12-1.75 ensures fit with corresponding nuts or holes for secure fastening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products