This item is Discontinued.

Zoro Select Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 100 mm L, 75 PK L04104.120.0100

This item is Discontinued.

Zoro Select

Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 100 mm L, 75 PK (Discontinued)

Mfr # L04104.120.0100
Zoro # G5663406
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L04104.120.0100
Zoro #
G5663406
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Threadlocker Minimum Temperature
M12-1.75
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Dimensional Standards
DIN 931
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
1.75 mm
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Basic Material
Steel
Fastener Industry Standards
DIN 931
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Yellow Passivated, Dia./Thread Size M12-1.75, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 75

Ratings & reviews