This item is Discontinued.

Zoro Select Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 100 PK L01010.120.0130

This item is Discontinued.

Zoro Select

Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 100 PK (Discontinued)

Mfr # L01010.120.0130
Zoro # G1595367
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01010.120.0130
Zoro #
G1595367
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
130 mm
Head Width
19 mm
Min. Thread Length
130 mm
Head Height
7.5 mm
Head and Washer Height
7.5 mm
Minimum Thread Length
130 mm
Dia./Thread Size
M12-1.75
Screw Size
M12
Overall Length
130 mm
Wire Rope Length
130 mm
Length
130 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
116,000 psi
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
1.75 mm
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M12-1.75
Minimum Temperature
-58 Degrees F
Thread Pitch
1.75 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Screw Industry Standards
DIN 933
Fastener Industry Standards
DIN 933
Basic Material
Steel
Head Type
Hex
Material Type
Steel
Type
Hex Head Cap Screw
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Fully Threaded
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 130 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 130 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 100

Ratings & reviews