This item is Discontinued.

Zoro Select Class 8.8, M12-1.75 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 60 mm L, 150 PK L01420.120.0060

This item is Discontinued.

Zoro Select

Class 8.8, M12-1.75 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 60 mm L, 150 PK (Discontinued)

Mfr # L01420.120.0060
Zoro # G2071279
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01420.120.0060
Zoro #
G2071279
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Head Type
Hex
Tensile Strength
116,000 psi
Screw Industry Standards
DIN 931
Proof Load
580 N/sq mm
Thread Type
Metric Coarse
Basic Material
Steel
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
DIN 931
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M12-1.75
Dimensional Standards
DIN 931
Thread Pitch
1.75 mm
Dimensional Standards
DIN 931
Pack Size
Bulk Pack
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Maximum Temperature
1.75 mm
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Material Type
Steel
Type
Hex Head Cap Screw
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M12-1.75, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.