This item is Discontinued.
This item is Discontinued.
Class 8.8, M12-1.75 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 35 mm L, 250 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L01430.120.0035
- Zoro #
- G1199359
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M12-1.75
- Fastener Length
- 35 mm
- Head Width
- 19 mm
- Min. Thread Length
- 35 mm
- Head Height
- 7.5 mm
- Minimum Thread Length
- 35 mm
- Head and Washer Height
- 7.5 mm
- Dia./Thread Size
- M12-1.75
- Screw Size
- M12
- Overall Length
- 35 mm
- Wire Rope Length
- 35 mm
- Length
- 35 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M12-1.75, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 35 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 250