Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 50 PK
- Mfr # M01210.120.0030
- Zoro # G5343554
product price:Â
$
14.49
/pk of 50, $0.29/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Head Width
19 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01210.120.0030
- Zoro #
- G5343554
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ISO 898-1
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC22
- Thread Type
- Coarse
- Proof Load
- 640 N/sq mm
- Fastener Industry Standards
- DIN 933
- Tensile Strength
- 116,000 psi
- Threadlocker Maximum Temperature
- 1.75 mm
- Dimensional Standards
- DIN 933
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- M12-1.75
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ISO 898-1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - M01210.120.0030 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together. Made from steel and finished with zinc plating, these screws conform to the dimensional standards DIN 933 and ISO 898-1.
- Drive: The external hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: With a length of 30 mm, this is an indication of its potential insertion depth.
- Globally Sourced: Procured from international manufacturers ensuring diverse range options in terms of quality and price.
- Material Grade/Class: Classified as Class 8.8 which suggests certain strength, hardness and resistance properties.
- Rockwell Hardness: HRC22 measure is indicative of a certain level of resistance to penetration.
- Tensile Strength: Tested up to a maximum tensile stress limit of approximately 116,000 psi before failure.
- Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size M12-1.75 designed for use with compatible nuts or holes
- Thread Style & Type: Fully threaded design extends along entire screw length; Metric coarse thread type intended for use with pre-drilled holes/materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.