This item is Discontinued.

Zoro Select Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 80 PK L01010.120.0160

This item is Discontinued.

Zoro Select

Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 80 PK (Discontinued)

Mfr # L01010.120.0160
Zoro # G1158698
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01010.120.0160
Zoro #
G1158698
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
160 mm
Head Width
19 mm
Min. Thread Length
160 mm
Head Height
7.5 mm
Minimum Thread Length
160 mm
Head and Washer Height
7.5 mm
Dia./Thread Size
M12-1.75
Overall Length
160 mm
Screw Size
M12
Wire Rope Length
160 mm
Length
160 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Screw Industry Standards
DIN 933
Rockwell Hardness
HRC22
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
116,000 psi
Thread Type
Metric Coarse
Basic Material
Steel
Proof Load
580 N/sq mm
Fastener Industry Standards
DIN 933
Head Type
Hex
Threadlocker Minimum Temperature
M12-1.75
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
1.75 mm
Dimensional Standards
DIN 933
Dimensional Standards
DIN 933
Threadlocker Maximum Temperature
1.75 mm
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 160 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 160 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 80

Ratings & reviews