M12-1.75 Socket Head Cap Screw, Socket, Zinc Plated Steel, 16 mm Length, 50 PK

  • Mfr # M07160.120.0016
  • Zoro # G0410210
product price: 
$
32.39
/pk of 50, $0.65/ea

Key Features

Socket Head
Hex Drive
Thread Size
M12-1.75
Screw Length
16 mm
Material
Steel
Finish
Zinc Plated
Drive Size
10 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07160.120.0016
Zoro #
G0410210
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
16 mm
Drive Size
10 mm
Thread Length
16 mm
Head Height
12 mm
Min. Thread Length
16 mm
Minimum Thread Length
16 mm
Head Diameter
18 mm
Head Dia.
18 mm
Dia./Thread Size
M12-1.75
Length
16 mm
Fastener Length
16 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C22 to C34
Thread Type
Coarse
Dimensional Standards
DIN 912
Thread Pitch
1.75 mm
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Material Grade/Class
Class 8.8
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
800 N/sq mm
Material Grade
Class 8.8
Basic Material
Steel
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Fastener Finish
Zinc Plated
Temperature - Maximum
302 Degrees F
Non-Marring Tip
No
Sealing Gasket
No
Type
Socket Head Cap Screw
Temperature - Minimum
-58 Degrees F
Head Texture
Knurled
Shell Material
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Steel, Material Grade/Class Class 8.8, Finish Zinc Plated, Thread Size M12-1.75, Minimum Thread Length 16 mm, Fastener Length 16 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products