This item is Discontinued.

Zoro Select M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 70 PK L07000.120.0160

This item is Discontinued.

Zoro Select

M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 160 mm Length, 70 PK (Discontinued)

Mfr # L07000.120.0160
Zoro # G1596563
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07000.120.0160
Zoro #
G1596563
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
160 mm
Drive Size
10 mm
Thread Length
50 mm
Vented Hole Size
Not Vented
Head Height
12 mm
Min. Thread Length
50 mm
Head Diameter
18 mm
Minimum Thread Length
50 mm
Length
160 mm
Dia./Thread Size
M12-1.75
Head Dia.
18 mm
Fastener Length
160 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Rockwell Hardness
C39 to C44
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
Class 12.9
Pack Size
Bulk Pack
Material Type
Steel
Thread Pitch
1.75 mm
Finish Type
Black Oxide
Dimensional Standards
DIN 912
Material Grade
Class 12.9
Min. Tensile Strength
1,200 N/sq mm
Screw Head Type
Cylindrical
Fastener Industry Standards
DIN 912
Fastener Finish
Black Oxide
Basic Material
Steel
Head Type
Standard

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length 50 mm, Fastener Length 160 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.