Shop ZORO SELECT

M12 Socket Head Cap Screw, Standard, Zinc Plated Steel, 80 mm Length, 125 PK

  • Mfr # L07160.120.0080
  • Zoro # G1582627

product price: 
$
105.99
/pk of 125, $0.85/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
M12x1.75
Screw Length
80 mm
Material
Alloy Steel
Finish
Zinc-Plated
Head Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07160.120.0080
Zoro #
G1582627
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12x1.75
Screw Length
80 mm
Drive Size
10 mm
Head Height
12 mm
Thread Length
50 mm
Min. Thread Length
50 mm
Head Diameter
18 mm
Minimum Thread Length
50 mm
Length
80 mm
Dia./Thread Size
M12-1.75
Head Dia.
18 mm
Fastener Length
80 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc-Plated
Head Type
Standard
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Thread Style
Partially Threaded
Rockwell Hardness
C22 to C34
Thread Type
Coarse
Material Grade/Class
Class 8.8
Thread Pitch
1.75 mm
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Material Type
Steel
Finish Type
Zinc Plated
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 912
Screw Head Type
Socket
Material Grade
Class 8.8
Basic Material
Steel
Fastener Finish
Zinc Plated
Min. Tensile Strength
800 N/sq mm
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M12x1.75, Minimum Thread Length 50 mm, Fastener Length 80 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products