Shop ZORO SELECT

Lock Nut, M12-1.75, Nylon, Class 8, Black Oxide and Oil, 300 PK

  • Mfr # M12D985B
  • Zoro # G9086745

product price: 
$
77.19
/pk of 300, $0.26/ea

Key Features

Hex Type
Standard Hex
Material
Nylon
Material Grade/Class
Class 8
Finish
Black Oxide and Oil
Standards
DIN 985-8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M12D985B
Zoro #
G9086745
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M12-1.75

Details

Item
Lock Nut
Hex Type
Standard Hex
Material
Nylon
Material Grade/Class
Class 8
Finish
Black Oxide and Oil
Standards
DIN 985-8
System of Measurement
Metric
Thread Type
Metric Coarse

Description

Lock Nuts,M12-1.75 DIN985-8 NYL,PK300, Package Quantity 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.