M12-1.75 Socket Head Cap Screw, Socket, Plain Steel, 25 mm Length, 50 PK

  • Mfr # M07080.120.0025
  • Zoro # G7599168
product price: 
$
38.39
/pk of 50, $0.77/ea

Key Features

Socket Head
Hex Drive
Thread Size
M12-1.75
Material
Steel
Finish
Black Oxide
Drive Size
8 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07080.120.0025
Zoro #
G7599168
UPC #
190735978504
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
25 mm
Drive Size
8 mm
Thread Length
30 mm
Head Height
7 mm
Min. Thread Length
30 mm
Minimum Thread Length
30 mm
Head Diameter
18 mm
Dia./Thread Size
M12-1.75
Length
25 mm
Head Dia.
18 mm
Fastener Length
25 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Rockwell Hardness
C22 to C32
Thread Type
Coarse
Thread Pitch
1.75 mm
Material Grade/Class
Class 8.8
Dimensional Standards
DIN 7984
Pack Size
Small Pack
Material Grade
Class 8.8
Fastener Industry Standards
DIN 7984
Min. Tensile Strength
800 Mpa
Screw Head Type
Low
Basic Material
Steel
Fastener Finish
Plain
Screw Style
Socket Head Cap Screw
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length 30 mm, Fastener Length 25 mm, Head Height 7 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products