This item is Discontinued.
This item is Discontinued.
M12 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 250 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L07080.120.0050
- Zoro #
- G1611832
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- Standards
- DIN 7984
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
- Fastener Thread Type
- Metric Coarse
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Pitch
- 1.75 mm
- Dimensional Standards
- DIN 7984
- Finish Type
- Plain
- Material Type
- Steel
- Pack Size
- Bulk Pack
- Material Grade/Class
- Class 8.8
- Fastener Finish
- Plain
- Screw Head Type
- Low
- Material Grade
- Class 8.8
- Basic Material
- Steel
- Fastener Industry Standards
- DIN 7984
- Head Type
- Low-Profile Standard
Description
Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length 30 mm, Fastener Length 50 mm, Head Height 7 mm, Head Diameter 18 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable