Shop ZORO SELECT

M12-1.75 Socket Head Cap Screw, Low Profile, Zinc Plated Steel, 50 mm Length, 50 PK

  • Mfr # M07090.120.0050
  • Zoro # G0305210

product price: 
$
96.39
/pk of 50, $1.93/ea

Key Features

Low Profile Head
Hex Drive
Material
Steel
Finish
Zinc Plated
Drive Size
8 mm
Tensile Strength
116,000 psi
Standards
DIN 7984
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07090.120.0050
Zoro #
G0305210
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
50 mm
Drive Size
8 mm
Head Height
7 mm
Thread Length
45 mm
Min. Thread Length
45 mm
Minimum Thread Length
45 mm
Head Diameter
18 mm
Head Dia.
18 mm
Dia./Thread Size
M12-1.75
Length
50 mm
Fastener Length
50 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Low Profile
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Rockwell Hardness
C22 to C34
Fastener Thread Type
Metric Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 8.8
Thread Pitch
1.75 mm
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 7984
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Fastener Industry Standards
DIN 7984
Fastener Finish
Zinc Plated
Screw Head Type
Low
Material Grade
Class 8.8
Min. Tensile Strength
800 N/sq mm
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M12x1.75, Minimum Thread Length 45 mm, Fastener Length 50 mm, Head Height 7 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.