Shop ZORO SELECT

Hex Nut, M12-1.75, A4 Stainless Steel, Not Graded, Plain, 10 mm Ht, 25 PK

  • Mfr # M55080.120.0001
  • Zoro # G5337622

product price: 
$
13.85
/pk of 25, $0.55/ea

Key Features

Material
A4 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
10 mm
Hex Width
19 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M55080.120.0001
Zoro #
G5337622
UPC #
-
Country of Origin
Multiple
Item
Hex Nut
Material
A4 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric
Thread Type
Coarse
Thread Direction
Right Hand
Fastener Thread Type
Metric
Pack Size
Small Pack
Thread Fit
6H
Thread Pitch
1.75 mm
Removable
No
Resistance Properties
High Temperature-Resistant
Manufacturer Location
Globally Sourced
REACH Compliant
Yes
Material Quality Standards
ASTM A307A
Dimensional Standards
DIN 934
Made in North America
No
Minimum Yield Strength
800 N/sq mm
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Hex Type
Standard Hex
RoHS Compliant
Yes
Basic Material
Stainless Steel
Nut Standards
DIN 934
Color
Silver
Fastener Thread Direction
Right Hand
Material Grade
A4
Nut Style
Hex Nut
Fastener Finish
Plain
Temperature - Minimum
-58 Degrees F
Yield Strength - Minimum
800 N/sq mm
Temperature - Maximum
302 Degrees F
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Thread Size
M12-1.75
Hex Height
10 mm
Hex Width
19 mm
Width Across Flats
19 mm
Dia./Thread Size
M12-1.75
Nut Height
10 mm
For Screw Size
M12

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size M12x1.75, Hex Width 19 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, Material Quality Standards ASTM A307A, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F, Minimum Yield Strength 800 N/sq mm, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.