This item is Discontinued.

Zoro Select M12-1.75 Socket Head Cap Screw, Socket, Black Oxide Steel, 140 mm Length, 75 PK L07000.120.0140

This item is Discontinued.

Zoro Select

M12-1.75 Socket Head Cap Screw, Socket, Black Oxide Steel, 140 mm Length, 75 PK (Discontinued)

Mfr # L07000.120.0140
Zoro # G5658856
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07000.120.0140
Zoro #
G5658856
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Fastener Thread Type
Metric Coarse
Thread Style
Partially Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 912
Thread Pitch
1.75 mm
Pack Size
Bulk Pack
Material Grade/Class
Class 12.9
Material Type
Steel
Finish Type
Black Oxide
Min. Tensile Strength
1,200 N/sq mm
Fastener Finish
Black Oxide
Fastener Industry Standards
DIN 912
Screw Head Type
Cylindrical
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Material Grade
Class 12.9
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length 50 mm, Fastener Length 140 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews