M12-1.75 Socket Head Cap Screw, Button, Black Oxide Steel, 80 mm Length, 25 PK

  • Mfr # M07150.120.0080
  • Zoro # G0304678
product price: 
$
27.99
/pk of 25, $1.12/ea

Key Features

Button Head
Hex Drive
Thread Size
M12-1.75
Material
Steel
Finish
Black Oxide
Drive Size
10 mm
Tensile Strength
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07150.120.0080
Zoro #
G0304678
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
80 mm
Drive Size
10 mm
Thread Length
50 mm
Head Height
6.6 mm
Min. Thread Length
50 mm
Head Diameter
21 mm
Minimum Thread Length
50 mm
Length
80 mm
Head Dia.
21 mm
Dia./Thread Size
M12-1.75
Fastener Length
80 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Thread Style
Fully Threaded
Rockwell Hardness
C32 to C39
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Material Type
Steel
Finish Type
Black Oxide
Pack Size
Small Pack
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 10.9
Dimensional Standards
ISO 7380
Thread Pitch
1.75 mm
Minimum Temperature
-58 Degrees F
Screw Head Type
Button
Min. Tensile Strength
1,000 N/sq mm
Fastener Industry Standards
ISO 7380-1
Fastener Finish
Black Oxide
Basic Material
Steel
Material Grade
Class 10.9
Screw Style
Socket Head Cap Screw
Temperature - Minimum
-58 Degrees F
Sealing Gasket
No
Non-Marring Tip
No
Type
Socket Head Cap Screw
Head Texture
Smooth
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length 50 mm, Fastener Length 80 mm, Head Height 6.6 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products