This item is Discontinued.

Zoro Select M12-1.75 Socket Head Cap Screw, Button, Black Oxide Steel, 90 mm Length, 25 PK M07150.120.0090

This item is Discontinued.

Zoro Select

M12-1.75 Socket Head Cap Screw, Button, Black Oxide Steel, 90 mm Length, 25 PK (Discontinued)

Mfr # M07150.120.0090
Zoro # G0304669
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07150.120.0090
Zoro #
G0304669
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
90 mm
Drive Size
10 mm
Thread Length
50 mm
Head Height
6.6 mm
Min. Thread Length
50 mm
Minimum Thread Length
50 mm
Head Diameter
21 mm
Dia./Thread Size
M12-1.75
Length
90 mm
Head Dia.
21 mm
Fastener Length
90 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ISO 7380-1
System of Measurement
Metric
Thread Direction
Right Hand
Rockwell Hardness
C32 to C39
Temp. Range
-58 Degrees to 302 Degrees
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Thread Pitch
1.75 mm
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Material Grade/Class
Class 10.9
Minimum Temperature
-58 Degrees F
Dimensional Standards
ISO 7380-1
Basic Material
Steel
Fastener Finish
Black Oxide
Fastener Industry Standards
ISO 7380-1
Min. Tensile Strength
1,000 N/sq mm
Material Grade
Class 10.9
Screw Style
Socket Head Cap Screw
Screw Head Type
Button
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Shell Material
Alloy Steel

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length 50 mm, Fastener Length 90 mm, Head Height 6.6 mm, Head Diameter 21 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380-1, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.