M12-1.75 Socket Head Cap Screw, Socket, Plain Steel, 60 mm Length, 50 PK

  • Mfr # M07080.120.0060
  • Zoro # G0305509
product price: 
$
59.29
/pk of 50, $1.19/ea

Key Features

Socket Head
Hex Drive
Thread Size
M12-1.75
Material
Steel
Finish
Black Oxide
Drive Size
10 mm
Tensile Strength
116,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07080.120.0060
Zoro #
G0305509
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Screw Length
60 mm
Drive Size
10 mm
Head Height
7 mm
Thread Length
45 mm
Min. Thread Length
45 mm
Head Diameter
18 mm
Minimum Thread Length
45 mm
Length
60 mm
Head Dia.
18 mm
Dia./Thread Size
M12-1.75
Fastener Length
60 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 7984
System of Measurement
Metric
Rockwell Hardness
C22 to C34
Thread Style
Partially Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Thread Direction
Right Hand
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Thread Pitch
1.75 mm
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Material Grade/Class
Class 8.8
Dimensional Standards
DIN 7984
Minimum Temperature
-58 Degrees F
Fastener Finish
Plain
Basic Material
Steel
Material Grade
Class 8.8
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 7984
Min. Tensile Strength
800 N/sq mm
Screw Head Type
Low
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Black Oxide, Thread Size M12x1.75, Minimum Thread Length 45 mm, Fastener Length 60 mm, Head Height 7 mm, Head Diameter 18 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 7984

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.