This item is Discontinued.

Zoro Select M12-1.75 Socket Head Cap Screw, Socket, Zinc Plated Steel, 35 mm Length, 250 PK L07160.120.0035

This item is Discontinued.

Zoro Select

M12-1.75 Socket Head Cap Screw, Socket, Zinc Plated Steel, 35 mm Length, 250 PK (Discontinued)

Mfr # L07160.120.0035
Zoro # G2092120
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07160.120.0035
Zoro #
G2092120
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C22 to C34
Thread Style
Fully Threaded
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Color
Silver
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Material Type
Steel
Material Grade/Class
Class 8.8
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 912
Finish Type
Zinc Plated
Thread Fit
6G
Pack Size
Bulk Pack
Thread Pitch
1.75 mm
Basic Material
Steel
Screw Head Type
Cylindrical
Material Grade
Class 8.8
Fastener Finish
Zinc Plated
Fastener Industry Standards
DIN 912
Min. Tensile Strength
800 N/sq mm
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M12x1.75, Minimum Thread Length 35 mm, Fastener Length 35 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Color Silver, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews