This item is Discontinued.

Zoro Select M12 Socket Head Cap Screw, Standard, Black Oxide Steel, 40 mm Length, 225 PK L07041.120.0040

This item is Discontinued.

Zoro Select

M12 Socket Head Cap Screw, Standard, Black Oxide Steel, 40 mm Length, 225 PK (Discontinued)

Mfr # L07041.120.0040
Zoro # G1576519
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07041.120.0040
Zoro #
G1576519
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12x1.25
Screw Length
40 mm
Drive Size
10 mm
Head Height
12 mm
Thread Length
40 mm
Min. Thread Length
40 mm
Head Diameter
18 mm
Minimum Thread Length
40 mm
Head Dia.
18 mm
Length
40 mm
Dia./Thread Size
M12-1.25
Fastener Length
40 mm

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Thread Style
Fully Threaded
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Extra Fine
Thread Type
Extra Fine
Material Grade/Class
Class 12.9
Pack Size
Bulk Pack
Thread Pitch
1.25 mm
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Material Type
Steel
Finish Type
Black Oxide
Fastener Industry Standards
DIN 912
Min. Tensile Strength
1,200 N/sq mm
Basic Material
Steel
Fastener Finish
Black Oxide
Screw Head Type
Cylindrical
Material Grade
Class 12.9
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 10 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M12x1.25, Minimum Thread Length 40 mm, Fastener Length 40 mm, Head Height 12 mm, Head Diameter 18 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews