This item is Discontinued.

Zoro Select Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 60 mm L, 150 PK L01250.140.0060

This item is Discontinued.

Zoro Select

Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 60 mm L, 150 PK (Discontinued)

Mfr # L01250.140.0060
Zoro # G1616717
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01250.140.0060
Zoro #
G1616717
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Fine
Tensile Strength
116,000 psi
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 961
Thread Pitch
1.5 mm
Dimensional Standards
DIN 961
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
1.5 mm
Threadlocker Minimum Temperature
M14-1.50
Pack Size
Bulk Pack
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Fastener Industry Standards
DIN 961
Screw Industry Standards
DIN 961
Basic Material
Steel
Head Type
Hex
Material Type
Steel
Type
Hex Head Cap Screw
Fastener Thread Type
Metric Fine
Fastener Thread Style
Fully Threaded
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M14-1.50, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 60 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 150

Ratings & reviews