Shop ZORO SELECT

Class 8.8, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 50 PK

  • Mfr # M01070.140.0025
  • Zoro # G5544156

product price: 
$
25.69
/pk of 50, $0.51/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-1.50
Head Width
21 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M01070.140.0025
Zoro #
G5544156
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-1.50
Fastener Length
25 mm
Head Width
21 mm
Head Height
8.8 mm
Min. Thread Length
25 mm
Head and Washer Height
8.8 mm
Screw Size
M14
Minimum Thread Length
25 mm
Overall Length
25 mm
Wire Rope Length
25 mm
Length
25 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Screw Industry Standards
DIN 961
Fastener Industry Standards
DIN 961
Thread Type
Fine
Rockwell Hardness
HRC22
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
116,000 psi
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 961
Maximum Temperature
302 Degrees F
Threadlocker Minimum Temperature
M14-1.50
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Type
Hex Head Tap Bolt
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M14-1.50, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 25 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.