Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK
Mfr # M01250.140.0030
Zoro # G2052543
product price:Â
$
39.29
/pk of 50, $0.79/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-1.50
Head Width
22 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01250.140.0030
- Zoro #
- G2052543
- UPC #
- 190735985052
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- ISO 8676
- Item
- Hex Head Cap Screw
- Tensile Strength
- 116,000 psi
- Thread Type
- Fine
- Rockwell Hardness
- HRC22
- Threadlocker Maximum Temperature
- 1.5 mm
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- M14-1.50
- Dimensional Standards
- ISO 8676
- Manufacturer Location
- Globally Sourced
- Fastener Industry Standards
- ISO 8676
- Type
- Hex Head Tap Bolt
- Drive Type
- External Hex
- Head Type
- Hex
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M14-1.50, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards ISO 8676, Head Type Hex, Min. Thread Length 30 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 50