This item is Discontinued.
This item is Discontinued.
Hex Nut, M14-1.50, Steel, Class 8, Black Oxide, 11 mm Ht, 400 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L01120.140.0150
- Zoro #
- G5668769
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Black Oxide
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric Fine
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric Fine
- Finish Type
- Black Oxide
- Dimensional Standards
- DIN 934
- Material Type
- Steel
- Rockwell Hardness
- 30
- Hex Type
- Standard Hex
- Bolt Compatibility
- Class 8.8
- Application
- General Purpose
- Pack Size
- Bulk Pack
- Manufacturer Location
- Globally Sourced
- Fastener Finish
- Plain
- Material Grade
- Class 8
- Fastener Thread Direction
- Right Hand
- Basic Material
- Steel
- Nut Standards
- DIN 934
- Nut Style
- Hex Nut
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 8, Material Steel, Thread Size M14x1.50, Hex Width 22 mm, Hex Height 11 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 30, Thread Type Fine, Package Quantity 400