This item is Discontinued.

Zoro Select M14-1.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 50 mm Length, 130 PK L07040.140.0050

This item is Discontinued.

Zoro Select

M14-1.50 Socket Head Cap Screw, Socket, Black Oxide Steel, 50 mm Length, 130 PK (Discontinued)

Mfr # L07040.140.0050
Zoro # G1586903
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L07040.140.0050
Zoro #
G1586903
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-1.50
Screw Length
50 mm
Drive Size
12 mm
Head Height
14 mm
Thread Length
50 mm
Min. Thread Length
50 mm
Head Diameter
21 mm
Minimum Thread Length
50 mm
Dia./Thread Size
M14-1.50
Head Dia.
21 mm
Length
50 mm
Fastener Length
50 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Standard
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Fine
Thread Style
Fully Threaded
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Thread Type
Fine
Maximum Temperature
302 Degrees F
Thread Pitch
1.5 mm
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 912
Material Grade/Class
Class 12.9
Pack Size
Bulk Pack
Material Type
Steel
Finish Type
Black Oxide
Fastener Finish
Black Oxide
Basic Material
Steel
Min. Tensile Strength
1,200 N/sq mm
Fastener Industry Standards
DIN 912
Material Grade
Class 12.9
Screw Head Type
Cylindrical
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M14x1.50, Minimum Thread Length 50 mm, Fastener Length 50 mm, Head Height 14 mm, Head Diameter 21 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews