This item is Discontinued.
This item is Discontinued.
Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 50 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L04100.140.0160
- Zoro #
- G1579468
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M14-2.00
- Fastener Length
- 160 mm
- Head Width
- 22 mm
- Min. Thread Length
- 40 mm
- Head Height
- 8.8 mm
- Head and Washer Height
- 8.8 mm
- Screw Size
- M14
- Overall Length
- 160 mm
- Minimum Thread Length
- 40 mm
- Wire Rope Length
- 160 mm
- Length
- 160 mm
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M14-2.00, Fastener Length 160 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 40 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 50