Shop ZORO SELECT
See all product information
Create Account
Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK
- Mfr # M04114.140.0040
- Zoro # G5344473
product price:Â
$
33.89
/pk of 50, $0.68/ea
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-2.00
Head Width
21 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M04114.140.0040
- Zoro #
- G5344473
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M14-2.00
- Fastener Length
- 40 mm
- Head Width
- 21 mm
- Head Height
- 8.8 mm
- Min. Thread Length
- 40 mm
- Head and Washer Height
- 8.8 mm
- Drive Size
- 22 mm
- Screw Size
- M14
- Minimum Thread Length
- 40 mm
- Overall Length
- 40 mm
- Wire Rope Length
- 40 mm
- Length
- 40 mm
Description
The ZORO SELECT - M04114.140.0040 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. This screw adheres to the dimensional standards DIN 933 and requires an external hex drive for installation or removal. Made from steel, it has a zinc yellow finish that potentially enhances its durability and corrosion resistance.
- Dimensional Standards: Adheres to DIN 933, designed for use in diverse industrial applications.
- Drive Type: Requires an External Hex drive for application, using a wrench or socket of the same shape.
- Fastener Length: Measures 40 mm from under the head to end, indicating depth of secure fastening possible.
- Finish: Zinc Yellow coating is applied for potential enhancement of durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Procured from international manufacturers offering diverse quality and price options.
- Material Grade/Class: Class 10.9 denotes specific material properties as per manufacturer's specifications
- Tensile Strength: Rated to withstand up to 150,800 psi tensile stress under standard testing conditions
- Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size M14-2.00 ensures fit with corresponding nuts or holes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.