This item is Discontinued.

Zoro Select Nylon Insert Lock Nut, M14-2.00, Steel, Class 10.9, Zinc Plated, 14 mm Ht, 400 PK L12410.140.0001

This item is Discontinued.

Zoro Select

Nylon Insert Lock Nut, M14-2.00, Steel, Class 10.9, Zinc Plated, 14 mm Ht, 400 PK (Discontinued)

Mfr # L12410.140.0001
Zoro # G5656336
Country of Origin Multiple
Category Lock Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L12410.140.0001
Zoro #
G5656336
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Hex Height
14 mm
Hex Width
22 mm
Width Across Flats
22.0 mm
Dia./Thread Size
M14-2.00

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10.9
Finish
Zinc Plated
Standards
D985
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Locknut Series
Metric Regular
Rockwell Hardness
36
Pack Size
Bulk Pack
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Thread Type
Metric
Fastener Finish
Zinc
Nut Standards
D985
Nut Style
Nylon Insert Lock Nut
Dimensional Standards
D985
Material Grade
Class 10.9
Type
Nylon Insert Lock Nut
Shell Material
Steel

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10.9, Thread Size M14x2.00, Hex Width 22 mm, Hex Height 14 mm, Lock Type Nylon Insert, Dimensional Standards D985, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Rockwell Hardness 36, Package Quantity 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.