This item is Discontinued.

Zoro Select Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 125 PK L04110.140.0050

This item is Discontinued.

Zoro Select

Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 125 PK (Discontinued)

Mfr # L04110.140.0050
Zoro # G5662645
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04110.140.0050
Zoro #
G5662645
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Fastener Length
50 mm
Head Width
21 mm
Head Height
8.8 mm
Min. Thread Length
50 mm
Head and Washer Height
8.8 mm
Minimum Thread Length
50 mm
Dia./Thread Size
M14-2.00
Screw Size
M14
Overall Length
50 mm
Wire Rope Length
50 mm
Length
50 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Threadlocker Minimum Temperature
M14-2.00
Pack Size
Bulk Pack
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
2 mm
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 933
Fastener Industry Standards
DIN 933
Basic Material
Steel
Material Type
Steel
Bolt Material
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M14-2.00, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 50 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.