This item is Discontinued.

Zoro Select Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 125 PK L04110.140.0060

This item is Discontinued.

Zoro Select

Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 125 PK (Discontinued)

Mfr # L04110.140.0060
Zoro # G2100791
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L04110.140.0060
Zoro #
G2100791
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Screw Industry Standards
ISO 4017
Head Type
Hex
Thread Type
Metric Coarse
Fastener Industry Standards
ISO 4017
Basic Material
Steel
Tensile Strength
150,800 psi
Threadlocker Minimum Temperature
M14-2.00
Thread Pitch
2 mm
Threadlocker Maximum Temperature
2 mm
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Dimensional Standards
DIN 933
Dimensional Standards
DIN 933
Hex Head Cap Screw Type
Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Bolt Material
Steel
Material Type
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Fully Threaded
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M14-2.00, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards ISO 4017, Head Type Hex, Min. Thread Length 60 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 125

Ratings & reviews