Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK
- Mfr # M01210.140.0050
- Zoro # G5343703
product price:Â
$
11.89
/pk of 25, $0.48/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-2.00
Head Width
21 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01210.140.0050
- Zoro #
- G5343703
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
- Tensile Strength
- 116,000 psi
- Rockwell Hardness
- HRC22
- Thread Type
- Coarse
- Proof Load
- 640 N/sq mm
- Threadlocker Maximum Temperature
- 2 mm
- Globally Sourced
- Globally Sourced
- Dimensional Standards
- DIN 933
- Threadlocker Minimum Temperature
- M14-2.00
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - M01210.140.0050 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in joining together materials in a variety of industrial applications, and can be used in construction, manufacturing, and engineering projects. Made from steel with a zinc-plated finish for enhanced durability and corrosion resistance, this globally sourced product adheres to the DIN 933 dimensional standards.
- Drive: The external hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: Has a length of 50 mm; depth of insertion depends on the specific application.
- Globally Sourced: Procured from international manufacturers ensuring diverse range quality and price options.
- Material Grade/Class: Class 8.8 which refers to certain strength, hardness and resistance properties; suitability for specific industrial applications may vary.
- Rockwell Hardness: HRC22 is an indication of its hardness or resistance to penetration; actual durability and performance may vary based on usage conditions.
- Tensile Strength: Rated maximum tensile stress is at 116000 psi; actual durability under different conditions may vary. Suitability should be determined by the user's specific application requirements.
- Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size M14-2.00 ensures fit with corresponding nuts or holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.