This item is Discontinued.
This item is Discontinued.
M14 Socket Head Cap Screw, Standard, Zinc Plated Steel, 45 mm Length, 150 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L07160.140.0045
- Zoro #
- G2092233
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M14x2.00
- Screw Length
- 45 mm
- Drive Size
- 12 mm
- Thread Length
- 45 mm
- Head Height
- 14 mm
- Min. Thread Length
- 45 mm
- Head Diameter
- 21 mm
- Minimum Thread Length
- 45 mm
- Length
- 45 mm
- Dia./Thread Size
- M14-2.00
- Head Dia.
- 21 mm
- Fastener Length
- 45 mm
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 12 mm, Material Alloy Steel, Material Grade/Class Class 8.8, Finish Zinc-Plated, Thread Size M14x2.00, Minimum Thread Length 45 mm, Fastener Length 45 mm, Head Height 14 mm, Head Diameter 21 mm, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable