Shop ZORO SELECT
See all product information
Create Account
Class 10.9, M14-0.30 Hex Head Cap Screw, Plain Steel, 30 mm L, 200 PK
- Mfr # M1430D93310
- Zoro # G9085029
product price:Â
$
220.99
/pk of 200, $1.10/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Fastener Length
30 mm
Material
Steel
Finish
Plain
Standards
DIN 933
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1430D93310
- Zoro #
- G9085029
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M14-0.30
- Fastener Length
- 30 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Standards
- DIN 933
- Item
- Hex Head Cap Screw
Description
M14X30 Din 933 10.9 Metric Fully Threaded Cap Screw Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.