Shop ZORO SELECT

M1.6-0.35 Socket Head Cap Screw, Socket, Black Oxide Steel, 6 mm Length, 100 PK

  • Mfr # M07000.016.0006
  • Zoro # G5714073

product price: 
$
5.59
/pk of 100, $0.06/ea

Key Features

Socket Head
Hex Drive
Thread Size
M1.6-0.35
Material
Steel
Finish
Black Oxide
Drive Size
1-1/2 mm
Tensile Strength
176,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07000.016.0006
Zoro #
G5714073
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M1.6-0.35
Screw Length
6 mm
Drive Size
1-1/2 mm
Head Height
1.6 mm
Vented Hole Size
Not Vented
Thread Length
6 mm
Min. Thread Length
6 mm
Head Diameter
3 mm
Minimum Thread Length
6 mm
Head Dia.
3 mm
Length
6 mm
Dia./Thread Size
M1.6-0.35
Fastener Length
6 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
176,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Thread Type
Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Thread Pitch
0.35 mm
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 12.9
Dimensional Standards
DIN 912
Fastener Industry Standards
DIN 912
Material Grade
Class 12.9
Screw Head Type
Cylindrical
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Basic Material
Steel
Min. Tensile Strength
176,000 psi
Non-Marring Tip
No
Temperature - Maximum
302 Degrees F
Head Texture
Knurled
Temperature - Minimum
-58 Degrees F
Sealing Gasket
No
Type
Socket Head Cap Screw
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 1 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M1.6x0.35, Minimum Thread Length 6 mm, Fastener Length 6 mm, Head Height 1.6 mm, Head Diameter 3 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products