This item is Discontinued.

Zoro Select Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 75 PK L04160.160.0050

This item is Discontinued.

Zoro Select

Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 75 PK (Discontinued)

Mfr # L04160.160.0050
Zoro # G5661251
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04160.160.0050
Zoro #
G5661251
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-1.50
Fastener Length
50 mm
Head Width
24 mm
Min. Thread Length
38 mm
Head Height
10 mm
Minimum Thread Length
38 mm
Dia./Thread Size
M16-1.50
Overall Length
50 mm
Screw Size
M16
Wire Rope Length
50 mm
Length
50 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Rockwell Hardness
HRC32
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
830 N/sq mm
Thread Type
Metric Fine
Tensile Strength
150,800 psi
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 960
Threadlocker Maximum Temperature
1.5 mm
Thread Pitch
1.5 mm
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 960
Threadlocker Minimum Temperature
M16-1.50
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Screw Industry Standards
DIN 960
Fastener Industry Standards
DIN 960
Material Type
Steel
Basic Material
Steel
Bolt Material
Steel
Head Type
Hex
Fastener Thread Type
Metric Fine
Fastener Thread Style
Partially Threaded
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M16-1.50, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 38 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.