This item is Discontinued.

Zoro Select Class 8.8, M16-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 45 mm L, 125 PK L01250.160.0045

This item is Discontinued.

Zoro Select

Class 8.8, M16-1.50 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 45 mm L, 125 PK (Discontinued)

Mfr # L01250.160.0045
Zoro # G1160028
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01250.160.0045
Zoro #
G1160028
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
116,000 psi
Thread Type
Metric Fine
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 961
Pack Size
Bulk Pack
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M16-1.50
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
1.5 mm
Thread Pitch
1.5 mm
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 961
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Basic Material
Steel
Screw Industry Standards
DIN 961
Fastener Industry Standards
DIN 961
Head Type
Hex
Material Type
Steel
Type
Hex Head Cap Screw
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Fine
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M16-1.50, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 45 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.