This item is Discontinued.

Zoro Select Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 60 PK L01070.160.0080

This item is Discontinued.

Zoro Select

Class 8.8, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 60 PK (Discontinued)

Mfr # L01070.160.0080
Zoro # G5669085
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01070.160.0080
Zoro #
G5669085
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Fine
Proof Load
580 N/sq mm
Tensile Strength
116,000 psi
Rockwell Hardness
HRC22
Minimum Temperature
-58 Degrees F
Pack Size
Bulk Pack
Dimensional Standards
DIN 961
Thread Pitch
1.5 mm
Threadlocker Maximum Temperature
1.5 mm
Dimensional Standards
DIN 961
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
M16-1.50
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Fastener Industry Standards
DIN 961
Head Type
Hex
Screw Industry Standards
DIN 961
Basic Material
Steel
Material Type
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Fine
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M16-1.50, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 80 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 60

Ratings & reviews