M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 25 PK
- Mfr # M16070CSP
- Zoro # G8537166
product price:Â
$
91.59
/pk of 25, $3.66/ea
Key Features
Hex Drive
Thread Size
M16-2.00
Material
Stainless Steel
Finish
Plain
Standards
ISO 4762, ASTM A574M
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M16070CSP
- Zoro #
- G8537166
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- M16-2.00
- Screw Length
- 70 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Drive Type
- Hex
- Standards
- ISO 4762, ASTM A574M
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
- Class
- Socket Head Cap Screw
- Fastener Thread Type
- Metric
Description
Socket Head Cap Screws,M16-2X70 M,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.