Lock Nut, M16-2.00, Nylon, Class 8, Zinc Plated, 200 PK
- Mfr # M16D6926-8
- Zoro # G8539388
product price:Â
$
237.99
/pk of 200, $1.19/ea
Free Shipping & Returns
Key Features
Thread Size
M16-2.00
Hex Type
Jam Hex
Material
Nylon
Material Grade/Class
Class 8
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M16D6926-8
- Zoro #
- G8539388
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Lock Nut
- Hex Type
- Jam Hex
- Material
- Nylon
- Material Grade/Class
- Class 8
- Finish
- Zinc Plated
- Standards
- D6926
- System of Measurement
- Metric
- Thread Type
- Metric Coarse
Dimensions
- Thread Size
- M16-2.00
Description
M16-2.0 Din6926/ISO7043 Metric class 8 Prevail Torque Nylon Insert Hex Flange Lock Nut Z
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.