Shop ZORO SELECT

Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK

  • Mfr # M04100.160.0120
  • Zoro # G9086253

product price: 
$
15.59
/pk of 10, $1.56/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Head Width
24 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M04100.160.0120
Zoro #
G9086253
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
120 mm
Head Width
24 mm
Min. Thread Length
38 mm
Head Height
10 mm
Minimum Thread Length
38 mm
Screw Size
M16
Overall Length
120 mm
Wire Rope Length
120 mm
Length
120 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
830 N/sq mm
Threadlocker Maximum Temperature
2 mm
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M16-2.00
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 931
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - M04100.160.0120 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used for securely joining materials in various industrial applications. This product adheres to the DIN 931 Dimensional Standards and requires an external hex drive for installation or removal.

  • Fastener Length: The screw measures 120 mm from under the head to its end, indicating how deep it can potentially be inserted into material.
  • Finish: The black oxide finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
  • Material: Constructed from steel which contributes to its potential strength, durability and corrosion resistance.
  • Material Grade/Class: Class 10.9 indicates strength, hardness and resistance properties essential for selecting right fastener for industrial applications.
  • Tensile Strength: This cap screw has a reported tensile strength of 150,800 psi suggesting it may be appropriate for various industrial applications depending on their specific requirements.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size M16-2.00 ensures fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.