This item is Discontinued.

Zoro Select Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 100 PK L04110.160.0040

This item is Discontinued.

Zoro Select

Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 100 PK (Discontinued)

Mfr # L04110.160.0040
Zoro # G5662590
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04110.160.0040
Zoro #
G5662590
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
40 mm
Head Width
24 mm
Head Height
10 mm
Min. Thread Length
40 mm
Screw Size
M16
Overall Length
40 mm
Minimum Thread Length
40 mm
Wire Rope Length
40 mm
Length
40 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,800 psi
Thread Type
Metric Coarse
Rockwell Hardness
HRC32
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
2 mm
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M16-2.00
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 933
Fastener Industry Standards
DIN 933
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 40 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.