This item is Discontinued.

Zoro Select Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK L04110.160.0100

This item is Discontinued.

Zoro Select

Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 50 PK (Discontinued)

Mfr # L04110.160.0100
Zoro # G5662520
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04110.160.0100
Zoro #
G5662520
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
100 mm
Head Width
24 mm
Min. Thread Length
100 mm
Head Height
10 mm
Minimum Thread Length
100 mm
Dia./Thread Size
M16-2.00
Screw Size
M16
Overall Length
100 mm
Wire Rope Length
100 mm
Length
100 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Fastener Industry Standards
DIN 933
Basic Material
Steel
Thread Type
Metric Coarse
Rockwell Hardness
HRC32
Temp. Range
-58 Degrees to 302 Degrees F
Screw Industry Standards
DIN 933
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M16-2.00
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
2 mm
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Fastener Thread Type
Metric Coarse
Fastener Thread Style
Fully Threaded
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 100 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.