This item is Discontinued.

Zoro Select Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 60 PK L04110.160.0080

This item is Discontinued.

Zoro Select

Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 60 PK (Discontinued)

Mfr # L04110.160.0080
Zoro # G5662539
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04110.160.0080
Zoro #
G5662539
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
80 mm
Head Width
24 mm
Min. Thread Length
80 mm
Head Height
10 mm
Minimum Thread Length
80 mm
Dia./Thread Size
M16-2.00
Overall Length
80 mm
Screw Size
M16
Wire Rope Length
80 mm
Length
80 mm

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Tensile Strength
150,800 psi
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC32
Thread Type
Metric Coarse
Threadlocker Maximum Temperature
2 mm
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
M16-2.00
Thread Pitch
2 mm
Dimensional Standards
DIN 933
Dimensional Standards
DIN 933
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Basic Material
Steel
Screw Industry Standards
DIN 933
Fastener Industry Standards
DIN 933
Head Type
Hex
Bolt Material
Steel
Material Type
Steel
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 80 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 60

Ratings & reviews