This item is Discontinued.

Zoro Select Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 60 mm L, 100 PK L01230.160.0060

This item is Discontinued.

Zoro Select

Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 60 mm L, 100 PK (Discontinued)

Mfr # L01230.160.0060
Zoro # G1595909
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01230.160.0060
Zoro #
G1595909
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Proof Load
580 N/sq mm
Tensile Strength
116,000 psi
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
2 mm
Dimensional Standards
DIN 933
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M16-2.00
Dimensional Standards
DIN 933
Hex Head Cap Screw Type
Hex Head Cap Screw
Thread Pitch
2 mm
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Fastener Industry Standards
DIN 933
Basic Material
Steel
Material Type
Steel
Screw Industry Standards
DIN 933
Bolt Material
Steel
Head Type
Hex
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M16-2.00, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 60 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 100

Ratings & reviews