This item is Discontinued.

Zoro Select Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 85 mm L, 70 PK L01200.160.0085

This item is Discontinued.

Zoro Select

Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 85 mm L, 70 PK (Discontinued)

Mfr # L01200.160.0085
Zoro # G1595349
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01200.160.0085
Zoro #
G1595349
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Proof Load
580 N/sq mm
Tensile Strength
116,000 psi
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
2 mm
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Threadlocker Minimum Temperature
M16-2.00
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Screw Industry Standards
DIN 931
Basic Material
Steel
Material Type
Steel
Fastener Industry Standards
DIN 931
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Type
Hex Head Cap Screw
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M16-2.00, Fastener Length 85 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 38 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 70

Ratings & reviews