Shop ZORO SELECT

M16 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 40 PK

  • Mfr # L07000.160.0120
  • Zoro # G5658488

product price: 
$
80.49
/pk 40, $2.01/ea

Key Features

Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
14 mm
Tensile Strength
174,000 psi
Standards
DIN 912
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L07000.160.0120
Zoro #
G5658488
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Thread Style
Partially Threaded
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Thread Type
Metric Coarse
Thread Type
Coarse
Pack Size
Bulk Pack
Dimensional Standards
DIN 912
Thread Pitch
2 mm
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Material Grade/Class
Class 12.9
Finish Type
Black Oxide
Material Type
Steel
Screw Style
Socket Head Cap Screw
Fastener Finish
Black Oxide
Fastener Industry Standards
DIN 912
Min. Tensile Strength
1,200 N/sq mm
Basic Material
Steel
Screw Head Type
Cylindrical
Material Grade
Class 12.9
Head Type
Standard
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 14 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M16x2.00, Minimum Thread Length 60 mm, Fastener Length 120 mm, Head Height 16 mm, Head Diameter 24 mm, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Ratings & reviews

Explore more products